Shop All Fixture Clamps
Mitee-Bite Products
Machinable Fxture Clamp, Wedge, M4, 16mm
Mfr # 80050
Zoro # G9326843
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Size M4
- Thread Length 16.00mm
- For Use With Workholding
- Holding Force 2225 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 80050
- Zoro # G9326843
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M4 |
Thread Length | 16.00mm |
Overall Depth | 15.70mm |
Overall Height | 12.70mm |
Overall Width | 28.60mm |
Diameter | 4mm |
T-Slot Width | 10.67mm |
Overall Length | 28.60mm |
Slot Size | 28.60mm |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
For Use With | Workholding |
Holding Force | 2225 N |
Material | Aluminum/Steel |
Clamp Type | Wedge |
Features | Compact Design |
Material - Machining | Steel |
Application | Workholding |
Description
Fixture Clamp, Wedge, Overall Length 28.60mm, Slot Size 28.60mm, Steel, For Use With Workholding, Application Workholding, Features Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- K-TOOL INTERNATIONAL Jaw Adjustable Puller, 4" Spread, 2 Ton, 3 (KTI70321)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" (CHBS3N)
- WESTWARD Transfer Punch, 21/32 In Tip, 4-7/8 In L (22N824)
- MITEE-BITE PRODUCTS Standard-Duty Mono-Bloc Clamp with Arm. (06-030)
- MITEE-BITE PRODUCTS Fxture Clamps, Cam Action, 8-32, 3/8in, PK10 (10202)
- MITEE-BITE PRODUCTS Knife Edge Clamps, Cam Action, 1/2-13, PK8 (22588B)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 25mm (28322)
- KIPP Hook Clamp D=20, Form:A Carbon Steel (K0012.08)
- Mitee-Bite Products Fixture Clamps