Shop All Fixture Clamps
Mitee-Bite Products
Machinable Fixture Clamps, 5/8-11, PK4
Mfr # 10510
Zoro # G9326414
product price: $73.75
/pk 4, $18.44/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 5/8"-11
- Thread Length 1-1/8 in
- Material Steel
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 10510
- Zoro # G9326414
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/8"-11 |
Thread Length | 1-1/8 in |
Diameter | 5/8" |
Overall Height | 1-43/64" |
Overall Width | 1-47/64 in |
Drive Size | 3/8 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Material | Steel |
For Use With | Workholding |
Holding Force | 6000 lb |
Features | Low Profile |
Clamp Type | Cam Action |
Application | Workholding |
Material - Machining | Steel |
Description
Fixture Clamp, Cam Action, Steel, For Use With Workholding, Application Workholding, Drive Size 3/8 in, Features Low Profile, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- INTERSTATE PNEUMATICS Crimping Die #6, for H8 (H8-Die6)
- IRWIN Adjustable Spade Bit (45002)
- INGERSOLL-RAND Heavy Duty Air Needle Scaler, 4000 BPM, 1.06" Stroke (182LNA1)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK10 (50206)
- MITEE-BITE PRODUCTS Standard-Duty Mono-Bloc Clamp with Arm. (06-030)
- MITEE-BITE PRODUCTS Clamps, Wedge, M8, 30mm, PK4 (81000)
- MITEE-BITE PRODUCTS Smooth Clamp, Low Profile/Stainless, 20mm (28314)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 1/2-13,10004lb. (60153)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- Mitee-Bite Products Fixture Clamps