Shop All Fixture Clamps
Mitee-Bite Products
Machinable Fixture Clamps, 1/2-13, 1in, PK4
Mfr # 10508
Zoro # G9326405
original price:
$92.69
25% off
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 1/2"-13
- Thread Length 1 in
- Drive Size 5/16 in
- Overall Height 1-23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 10508
- Zoro # G9326405
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 1 in |
Drive Size | 5/16 in |
Overall Height | 1-23/64" |
Diameter | 1/2" |
Overall Width | 1-31/64 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Material | Steel |
Holding Force | 4000 lb |
For Use With | Workholding |
Material - Machining | Steel |
Clamp Type | Cam Action |
Features | Low Profile |
Application | Workholding |
Description
Fixture Clamp, Cam Action, Steel, For Use With Workholding, Application Workholding, Drive Size 5/16 in, Features Low Profile, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817.2-12-15-M20X1.5-CK Indexing Plunger (817.2-12-15-M20X1.5-CK)
- HHIP 1/4 X 6" 9 Pair Parallel Set (3900-3009)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-6 (DWT55057)
- SWANSON TOOL Swanson Speed® Square with Plain Markings & Blue Book (tag carded) (T0101)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #4, M12, 40mm (38250)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 5/16-18, PK12 (10201)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/4-20, PK10 (10204)
- J.W. WINCO GN820.3-130-ULC Horizontal Toggle Clamp (820.3-130-ULC)
- Mitee-Bite Products Fixture Clamps