Shop All Fixture Clamps
Mitee-Bite Products
Machinable Channel, Wedge, 2in, 1-1/4in
Mfr # 60101
Zoro # G9326983
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Size 2 in
- Thread Length 1-1/4 in
- Overall Depth 2"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 60101
- Zoro # G9326983
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 2 in |
Thread Length | 1-1/4 in |
Overall Depth | 2" |
Diameter | 5/16" |
Overall Height | 10" |
Overall Width | 7-1/2 in |
Overall Length | 2 in |
T-Slot Width | 0.8200 in |
Slot Size | 2 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
Material | Aluminum/Steel |
Holding Force | 2000 lb |
For Use With | Workholding |
Features | Compact Design |
Clamp Type | Wedge |
Application | Workholding |
Description
Fixture Clamp, Wedge, Overall Length 2 in, Slot Size 2 in, For Use With Workholding, Application Workholding, Features Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw Kit (2729-22)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M100Y)
- TEKTON T8 Star T-Handle Key (KTT32080)
- APEX TOOL GROUP Bit Phillips No 3 X 5/16 Hex No 4, PK25 (480-3I)
- MITEE-BITE PRODUCTS T-Nut Clamps, 14mm, ST, PK2 (50428)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS Mono-Bloc Chain Clamp (06-040)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 8-32,6002lb. (60050)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #8, 5/8-11, 2in (31450)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- Mitee-Bite Products Fixture Clamps