Shop All Fixture Clamps
Mitee-Bite Products
Mach. Fixture Clamp, Wedge, 1/4-20,1900lb.
Mfr # 60080
Zoro # G9326773
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Size 1/4"-20
- Thread Length 7/8 in
- Diameter 1/4"
- Overall Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 60080
- Zoro # G9326773
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/4"-20 |
Thread Length | 7/8 in |
Diameter | 1/4" |
Overall Height | 3/4" |
Overall Depth | 15/16" |
Overall Width | 1-1/2 in |
Slot Size | 1-1/2 in |
Overall Length | 1 1/2 in |
T-Slot Width | 0.6320 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
Holding Force | 1500 lb |
Material | Aluminum/Steel |
For Use With | Workholding |
Clamp Type | Wedge |
Features | Compact Design |
Application | Workholding |
Material - Machining | Steel |
Description
Fixture Clamp, Wedge, Overall Length 1 1/2 in, Slot Size 1-1/2 in, Steel, For Use With Workholding, Application Workholding, Features Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Hacksaw Blades 24 TPI, 10 Pack (KBS1224-10)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Dee (CMMT43333)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HHIP 12"/300mm/Fraction Electronic Caliper (4100-3512)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 3/4in. (24188)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/16-18, ST (10641)
- MITEE-BITE PRODUCTS Channel 375, Wedge, 20 in. (62020)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- KIPP Sliding Clamp Oblong Hole Zinc, Black, Comp:Thermoplastic T=6 (K1070.61)
- Mitee-Bite Products Fixture Clamps