Shop All Fixture Clamps
Mitee-Bite Products
Locating Rail, 47/64H.x3W.x31/32D. in.
Mfr # 33260
Zoro # G9328925
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Locating Rail
- Thread Size 3/8"-16
- Thread Length 1 in
- Overall Width 3 in
- For Use With Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 33260
- Zoro # G9328925
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 1 in |
Overall Width | 3 in |
Overall Depth | 31/32" |
Overall Height | 47/64" |
Overall Length | 0.9800 in |
Slot Size | 0.9800 in |
Details
Item | Fixture Clamp |
Clamp Style | Locating Rail |
For Use With | Workholding |
Material | Steel |
Finish - Machining | Carbide |
Application | Workholding |
Clamp Type | Locating Rail |
Features | Easily Machined, Makes Fixture Building Easier and Quicker |
Description
Fixture Clamp, Locating Rail, Overall Length 0.9800 in, Slot Size 0.9800 in, For Use With Workholding, Application Workholding, Features Easily Machined, Makes Fixture Building Easier and Quicker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 6 in Max Opening Size, 3 in D Throat, Steel Body (3706-HD)
- PALMGREN 1-1/2" Light Duty Drill Press Vise, 1-1/2" with (9612152)
- DRILL AMERICA 5/8"-18 Carbon Steel Hand Tap Set (DWTS5/8-18)
- TEKTON 5.5 mm Tip, 3/8 in. Drive, Metric (SHB13205)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Extension Kit (14525)
- MITEE-BITE PRODUCTS Mono-Bloc Chain Clamp (06-040)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MITEE-BITE PRODUCTS Smooth Clamp, Low Profile/Stainless, 20mm (28314)
- Mitee-Bite Products Fixture Clamps