Shop All Fixture Clamps
Mitee-Bite Products
Locating Rail, 23/64H.x6W.x31/64D. in.
Mfr # 33160
Zoro # G9328873
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Locating Rail
- Thread Size 1/4"-20
- Thread Length 1/2 in
- Overall Depth 31/64"
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 33160
- Zoro # G9328873
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/4"-20 |
Thread Length | 1/2 in |
Overall Depth | 31/64" |
Overall Width | 6 in |
Overall Height | 23/64" |
Overall Length | 0.4800 in |
Slot Size | 0.4800 in |
Details
Item | Fixture Clamp |
Clamp Style | Locating Rail |
Material | Steel |
For Use With | Workholding |
Application | Workholding |
Features | Easily Machined, Makes Fixture Building Easier and Quicker |
Clamp Type | Locating Rail |
Finish - Machining | Carbide |
Description
Fixture Clamp, Locating Rail, Overall Length 0.4800 in, Slot Size 0.4800 in, For Use With Workholding, Application Workholding, Features Easily Machined, Makes Fixture Building Easier and Quicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-11' 6)
- DRILL AMERICA 3/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/16)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 8ths (11-SPR25-C)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #4, M12, 40mm (38250)
- MITEE-BITE PRODUCTS Machinable Fixture Clamps, 5/8-11, PK4 (10510)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 1/2-13,10004lb. (60153)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- MITEE-BITE PRODUCTS Loc-Jaw(TM) System, Side Actuated Clamp (14500)
- J.W. WINCO GN840-50-ASS Push-Pull Toggle Clamp (840-50-ASS)
- Mitee-Bite Products Fixture Clamps