Shop All Fixture Clamps
Mitee-Bite Products
Locating Rail, 23/64H.x4in W. x31/64D. in
Mfr # 33140
Zoro # G9328864
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Locating Rail
- Thread Size 1/4"-20
- Thread Length 1/2 in
- For Use With Workholding
- Overall Depth 31/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 33140
- Zoro # G9328864
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/4"-20 |
Thread Length | 1/2 in |
Overall Depth | 31/64" |
Overall Height | 23/64" |
Overall Width | 4 in |
Slot Size | 0.4800 in |
Overall Length | 0.4800 in |
Details
Item | Fixture Clamp |
Clamp Style | Locating Rail |
For Use With | Workholding |
Material | Steel |
Features | Easily Machined, Makes Fixture Building Easier and Quicker |
Clamp Type | Locating Rail |
Application | Workholding |
Finish - Machining | Carbide |
Description
Fixture Clamp, Locating Rail, Overall Length 0.4800 in, Slot Size 0.4800 in, For Use With Workholding, Application Workholding, Features Easily Machined, Makes Fixture Building Easier and Quicker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2656)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Cup & Die Set (2'' Conduit) (HPS212)
- KRAFT TOOL Caulking Trowel, 3/4 x 6-5/8 In, Steel (BL766PF)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 6 In Overall Length (C44626)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Blunt Edge, PK6 (26060)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #5, M16, 45mm (38300)
- MITEE-BITE PRODUCTS Locating Rail, 23/64H.x3/4W.x31/64D. in. (33110)
- GAMPAK 51062 Wedge Clamp Connector (3199445)
- Mitee-Bite Products Fixture Clamps