Shop All Fixture Clamps
Mitee-Bite Products
Loc-Jaw(TM) System, Side Actuated Clamp
Mfr # 14500
Zoro # G9329932
product price: $1,241.99
/ea
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Lathe
- Holding Force 6000 lb
- Overall Depth 5"
- For Use With Workholding
- Overall Height 6-13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 14500
- Zoro # G9329932
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Depth | 5" |
Overall Height | 6-13/64" |
Overall Width | 5-1/2 in |
Details
Item | Fixture Clamp |
Clamp Style | Lathe |
Holding Force | 6000 lb |
For Use With | Workholding |
Material | Steel |
Application | Workholding |
Material - Machining | Steel |
Clamp Type | Lathe |
Description
Fixture Clamp, Lathe, Steel, For Use With Workholding, Application Workholding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Bit Holder, 1/4 x 1/2 Square Drive Bit H (3HC416SK)
- AVEN Pliers Bent Needle, Nose, 6", Serrated (10953)
- TEKTON 1/4" Drive SAE, 7 pcs (SHD90109)
- BON TOOL Bon 14-841 Pry Bar, 56" Handle (14-841)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- MITEE-BITE PRODUCTS T-Nut Clamps, 12mm, ST, PK2 (50426)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- MITEE-BITE PRODUCTS Channel 375, Wedge, 20 in. (62020)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 7/8H.x1/2W.x1-1/4D. In (22810)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 20mm (28318)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, M4, 25mm (38050)
- Mitee-Bite Products Fixture Clamps