Shop All Fixture Clamps
Mitee-Bite Products Llc
Mitee-Bite 50646 - T-Slot Kits - 12mm - Made In USA
Mfr # 50646
Zoro # G605990888
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products Llc
- MFR # 50646
- Zoro # G605990888
- Country of Origin United States
- Category Fixture Clamps
Description
T-slot kits - 12mm contents: 4 mitee bite t-nuts, 6 mitee-bite cam clamps, 2 hex keys. Available in inch sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Quick Release Extension Bit Holder, 18" (16018)
- MILWAUKEE TOOL 7mm Metric Ratcheting Combination Wrench (45-96-9307)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- GREENLEE Shaft, For Reel Cart 38733 (38774)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Knife Edge, PK6 (26050)
- J.W. WINCO GN476-B8-B8-A-MT 2-Way T-Connector Clamp (476B8B8AMT)
- KIPP Hook Clamp D=20, Form:A Carbon Steel (K0012.08)
- ROEMHELD Hydraulic Fixture Clamp 250Bar Other Metalworking Tools & Consumable (CLR-4413-051-VS 4413051)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,1900lb. (60080)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK4 (50205)
- Mitee-Bite Products Llc Fixture Clamps