Shop All Fixture Clamps
Mitee-Bite Products
Knife Edge Clamps, Cam Action, 3/8-16, PK8
Mfr # 22584
Zoro # G9326161
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 3/8"-16
- Thread Length 3/4 in
- Overall Width 13/16 in
- For Use With Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 22584
- Zoro # G9326161
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 3/4 in |
Overall Width | 13/16 in |
Overall Height | 61/64" |
Drive Size | 3/16 in |
Diameter | 3/8" |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
For Use With | Workholding |
Material | Steel |
Holding Force | 2000 lb |
Clamp Type | Cam Action, Knife Edge |
Application | Workholding |
Features | Low Profile |
Material - Machining | Steel |
Description
Fixture Clamp, Cam Action, Knife Edge, Steel, For Use With Workholding, Application Workholding, Drive Size 3/16 in, Features Low Profile, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-489 Flat Slicker, Double 1/2" X 5/8" (11-489)
- KESON 300 ft Tape Measure, 1/2 in Blade (OTR-1810-300)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Yellow (05-1200-Y)
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4916HFL)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M10, 20mm, PK10 (50210)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 8-32,6002lb. (60050)
- MITEE-BITE PRODUCTS Extension Arm (05-140)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#5, 5/8-11, 1-3/4in (31300)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- Mitee-Bite Products Fixture Clamps