Shop All Fixture Clamps
Mitee-Bite Products
Grips, 4th and 5th Axis, Knife Edge, PK2
Mfr # 14505
Zoro # G9329941
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style 4th & 5th Axis
- For Use With Workholding
- Type Knife Edge Grippers
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 14505
- Zoro # G9329941
- Country of Origin United States
- Category Fixture Clamps
Details
Item | Vise Gripper |
Clamp Style | 4th & 5th Axis |
For Use With | Workholding |
Type | Knife Edge Grippers |
Number of Pieces | 2 |
Description
Vise Gripper, Knife Edge Grippers, For Use With Workholding, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT209)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 8" - 24 x 200 mm (AW-1008)
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J10028L)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- MITEE-BITE PRODUCTS Machinable Fixture Clamps, 5/8-11, PK4 (10510)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 10-32, PK10 (10207)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- Mitee-Bite Products Fixture Clamps