Shop All Machining Vises
Mitee-Bite Products
Gasket, Standard, 0.170 Dia., PK5
Mfr # 45110
Zoro # G9662965
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Type Standard
- Size 0.170 dia, 5 ft L
- For Use With Fixtures
- Features Vacuum Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 45110
- Zoro # G9662965
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 0.170 dia, 5 ft L |
Details
Number of Pieces | 1 |
Type | Standard |
Item | Vise Gasket |
For Use With | Fixtures |
Features | Vacuum Workholding |
Description
Vise Gasket, Standard, 0.170 dia, 5 ft L, For Use With Fixtures, Features Vacuum Workholding, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-195 Mason Chisel, 2 1/4" X 7 1/2" (11-195)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR11)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54505)
- BOSCH 3In 20TPI HCS Shank Jigsaw Blade, PK100 (T101AO100)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- PALMGREN Parallel, Set, 6 in. (9638976)
- Mitee-Bite Products Machining Vises