Shop All Fixture Clamps
Mitee-Bite Products
Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in
Mfr # 31250
Zoro # G9327771
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #4
- Thread Size 1/2"-13
- Thread Length 1-1/2 in
- For Use With Workholding
- Overall Width 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 31250
- Zoro # G9327771
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 1-1/2 in |
Overall Width | 2-1/4 in |
Diameter | 1/2" |
Overall Height | 1-1/4" |
Slot Size | 2.2050 in |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #4 |
For Use With | Workholding |
Holding Force | 5900 lb |
Material | Steel |
Material - Machining | Steel |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Clamp Type | ID Xpansion #4 |
Finish - Machining | Black Oxide |
Application | Workholding |
Description
Fixture Clamp, ID Xpansion #4, Slot Size 2.2050 in, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x36 In (48-20-3922)
- FISKARS ISOCORE MAUL 2.5LB 14""L (751130-1001)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- DIABLO STRAIGHT ROUTR BIT 1/4""D (DR04108)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK4 (50205)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- MITEE-BITE PRODUCTS Slug 750, Wedge, 20 in. (63220)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Knife Edge, PK6 (26050)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- Mitee-Bite Products Fixture Clamps