Shop All Fixture Clamps
Mitee-Bite Products
Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in
Mfr # 31150
Zoro # G9327753
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #2
- Thread Size 5/16"-18
- Thread Length 1-1/4 in
- Overall Height 31/32"
- For Use With Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 31150
- Zoro # G9327753
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 1-1/4 in |
Overall Height | 31/32" |
Diameter | 5/16" |
Overall Width | 1-15/32 in |
Slot Size | 1.4760 in |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #2 |
For Use With | Workholding |
Holding Force | 2500 lb |
Material | Steel |
Application | Workholding |
Finish - Machining | Black Oxide |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Clamp Type | ID Xpansion #2 |
Material - Machining | Steel |
Description
Fixture Clamp, ID Xpansion #2, Slot Size 1.4760 in, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERN2PR1230)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54626)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished (K0150.240CN2)
- RIDGID End Cap (23607)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/16-18, ST (10641)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,1900lb. (60080)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- MITEE-BITE PRODUCTS Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in (31250)
- SCHUNK Soft Jaw Insert, BWW 200, PK3 (105306)
- Mitee-Bite Products Fixture Clamps