Shop All Machining Vises
Mitee-Bite Products
Fixture Grip with M8, 1in
Mfr # 33150
Zoro # G9328313
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clamps and Fixtures
- Number of Pieces 1
- Size 1 in
- Type Talongrip
- Features Low Profile Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 33150
- Zoro # G9328313
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 1 in |
Overall Height | 12.7 mm |
Overall Length | 25.4 mm |
Overall Width | 25.4 mm |
Mounting Hole Size | M8 |
Details
For Use With | Clamps and Fixtures |
Number of Pieces | 1 |
Item | Vise Fixture Grip |
Type | Talongrip |
Features | Low Profile Clamping |
Product Type | Vise Fixer Grip |
Compatible Product Type | TalonGrip Jaws |
Description
Vise Fixture Grip, Talongrip, 1 in, For Use With Clamps and Fixtures, Features Low Profile Clamping, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL MARGIN CS 5 in. LX2 in. W (MTSG52)
- IRWIN DRILL BIT 1/2"" BLK OXIDE (67832)
- FEIN Saw Blade Guide (90606002009)
- STARRETT Electricians Hole Saw Kit, 31 Piece (KMX25061-N)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 3/4in, PK2 (32075)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- JET Trunnion For Wbs-14Cs/Os (100042)
- Mitee-Bite Products Machining Vises