Shop All Machining Vises
Mitee-Bite Products
Fixture Grip with Inch, 3/4in, PK2
Mfr # 32075
Zoro # G9328261
original price:
$42.29
5% off
new price: $39.85
/pk 2, $19.93/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low Profile Clamping
- Type Talongrip
- Size 3/4 in
- Number of Pieces 2
- For Use With Clamps and Fixtures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 32075
- Zoro # G9328261
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 3/4 in |
Details
Features | Low Profile Clamping |
Type | Talongrip |
Number of Pieces | 2 |
For Use With | Clamps and Fixtures |
Item | Vise Fixture Grip |
Description
Vise Fixture Grip, Talongrip, 3/4 in, For Use With Clamps and Fixtures, Features Low Profile Clamping, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Locking Pliers Slide Hammer Puller (78415)
- BAREBONES LIVING Tool Bag, Gathering Bag - Slate Gray, Slate Gray, Gathering Bag - Slate Gray (GDN-068)
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612500)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-7/8 in (J2630PW)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- Mitee-Bite Products Machining Vises