Shop All Machining Vises
Mitee-Bite Products
Fixture Grip with Inch, 1in, PK2
Mfr # 32100
Zoro # G9328286
product price: $40.75
/pk 2, $20.38/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Talongrip
- Features Low Profile Clamping
- For Use With Clamps and Fixtures
- Number of Pieces 2
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 32100
- Zoro # G9328286
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 1 in |
Details
Type | Talongrip |
Features | Low Profile Clamping |
For Use With | Clamps and Fixtures |
Number of Pieces | 2 |
Item | Vise Fixture Grip |
Description
Vise Fixture Grip, Talongrip, 1 in, For Use With Clamps and Fixtures, Features Low Profile Clamping, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" PILOT POINT(R) drill bit (DW1912)
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20824 (20824)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 3/4in, PK2 (32075)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- STM 3 x 3 P350 Drill Press Vise (370236)
- Mitee-Bite Products Machining Vises