Shop All Machining Vises
Mitee-Bite Products
Fixture Grip with 5/16-18, 1in
Mfr # 32150
Zoro # G9328304
original price:
$50.21
33% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clamps and Fixtures
- Features Low Profile Clamping
- Type Talongrip
- Number of Pieces 1
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 32150
- Zoro # G9328304
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 1 in |
Details
For Use With | Clamps and Fixtures |
Item | Vise Fixture Grip |
Features | Low Profile Clamping |
Type | Talongrip |
Number of Pieces | 1 |
Description
Vise Fixture Grip, Talongrip, 1 in, For Use With Clamps and Fixtures, Features Low Profile Clamping, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Selfeed Bit 3-5/8" (48-25-3621)
- BON TOOL Taping Knife, Stainless Steel 10" X 3", 7" Wood Handle (15-296)
- SK HAND TOOLS Plier Kit, 2 Piece Snap Ring Plier Kit (7622)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200172)
- MITEE-BITE PRODUCTS Fixture Grips, Versagrip, PK2 (32175)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- HHIP 5" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2205)
- Mitee-Bite Products Machining Vises