Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamps, Cam Action, M8, 16mm, PK12
Mfr # 50208
Zoro # G9326082
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size M8
- Thread Length 16.00mm
- Overall Height 19.55mm
- Diameter 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 50208
- Zoro # G9326082
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Thread Length | 16.00mm |
Overall Height | 19.55mm |
Diameter | 8mm |
Overall Width | 20.61mm |
Drive Size | 5.00mm |
Slot Size | 20.61mm |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Material | Brass/Steel |
For Use With | Workholding |
Holding Force | 3558 N |
Application | Workholding |
Features | Low Profile, Simple Design |
Clamp Type | Cam Action |
Description
Fixture Clamp, Cam Action, Slot Size 20.61mm, For Use With Workholding, Application Workholding, Drive Size 5.00mm, Features Low Profile, Simple Design, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Threaded Handle Socket (CC678)
- EAZYPOWER Masonry Drill Bit, 1/4", 4" L (87962)
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP18X1.5)
- WESTWARD 5" Drill Press Vise with Stationary Base (10D732)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 1/2-13,10004lb. (60153)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #5, M16, 45mm (38300)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- SCHUNK Soft Jaw Insert, BWW 200, PK3 (105306)
- Mitee-Bite Products Fixture Clamps