Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamps, Cam Action, M16, 30mm, PK4
Mfr # 50216
Zoro # G9326116
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size M16
- Thread Length 30.00mm
- Holding Force 26,680 N
- Material Brass/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 50216
- Zoro # G9326116
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M16 |
Thread Length | 30.00mm |
Drive Size | 12.00mm |
Diameter | 16mm |
Overall Width | 30.13mm |
Overall Height | 41.20mm |
Slot Size | 30.13mm |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Holding Force | 26,680 N |
Material | Brass/Steel |
For Use With | Workholding |
Application | Workholding |
Features | Low Profile, Simple Design |
Clamp Type | Cam Action |
Description
Fixture Clamp, Cam Action, Slot Size 30.13mm, For Use With Workholding, Application Workholding, Drive Size 12.00mm, Features Low Profile, Simple Design, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 1/2 in Ratchet Crimper CAT3, CAT5e, CAT6/6A (VDV226-011-SEN)
- FROST CUTLERY COMPANY Lock Ii Ss Folder Knife (15-891SS)
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- OSG HSS End Mill, 20.0mm1-7/8in.Cut L (5813200)
- MITEE-BITE PRODUCTS Slug 750, Wedge, 20 in. (63220)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK10 (50206)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- MITEE-BITE PRODUCTS Smooth Clamp, Low Profile/Stainless, 20mm (28314)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #9, M16, 50mm (38500)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- Mitee-Bite Products Fixture Clamps