Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamps, Cam Action, M10, 20mm, PK10
Mfr # 50210
Zoro # G9326091
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size M10
- Thread Length 20.00mm
- Material Brass/Steel
- Diameter 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 50210
- Zoro # G9326091
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Thread Length | 20.00mm |
Diameter | 10mm |
Drive Size | 7.00mm |
Overall Width | 20.61mm |
Overall Height | 25.35mm |
Slot Size | 20.61mm |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Material | Brass/Steel |
Holding Force | 8895 N |
For Use With | Workholding |
Clamp Type | Cam Action |
Application | Workholding |
Features | Low Profile, Simple Design |
Description
Fixture Clamp, Cam Action, Slot Size 20.61mm, For Use With Workholding, Application Workholding, Drive Size 7.00mm, Features Low Profile, Simple Design, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 17 mm, 17 mm Drive (43986)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, Metric (1610UM)
- DRILL AMERICA 7/32" HSS 2 Flute Single End End Mill, Flute Length: 9/16" (DWCT307)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,950lb. (60075)
- MITEE-BITE PRODUCTS Smooth Clamp, Low Profile/Stainless, 20mm (28314)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- MITEE-BITE PRODUCTS T-Nut Clamps, 12mm, ST, PK2 (50426)
- RAPTOR Fixture, 30 lb. Max. Weight, 17-4 SS (RWP-001SS)
- Mitee-Bite Products Fixture Clamps