Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamps, Cam Action, 5/8-11, PK4
Mfr # 10210
Zoro # G9326055
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 5/8"-11
- Thread Length 1-1/8 in
- Overall Width 1-3/16 in
- Drive Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 10210
- Zoro # G9326055
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/8"-11 |
Thread Length | 1-1/8 in |
Overall Width | 1-3/16 in |
Drive Size | 3/8 in |
Overall Height | 1-5/8" |
Diameter | 5/8" |
Slot Size | 1-7/8 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Material | Brass/Steel |
Holding Force | 6000 lb |
For Use With | Workholding |
Clamp Type | Cam Action |
Features | Low Profile, Simple Design |
Application | Workholding |
Description
Fixture Clamp, Cam Action, Slot Size 1-7/8 in, For Use With Workholding, Application Workholding, Drive Size 3/8 in, Features Low Profile, Simple Design, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Knives for 10IN Jointer/Planer set of 2 (707411)
- MAYHEW 3/8 Pin Punch, 21302 (21302)
- DE-STA-CO Latch Clamp, U-Bolt, 720 Lbs, 1.97 In (331)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x36)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,950lb. (60075)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/16-18, ST (10641)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 7/8H.x1/2W.x1-1/4D. In (22810)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 1-1/4Hx1/2Wx1-1/4D in. (22815)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- Mitee-Bite Products Fixture Clamps