Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamps, Cam Action, 3/8-16, PK10
Mfr # 10206
Zoro # G9326037
product price: $84.29
/pk 10, $8.43/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 3/8"-16
- Thread Length 3/4 in
- For Use With Workholding
- Holding Force 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 10206
- Zoro # G9326037
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 3/4 in |
Overall Width | 13/16 in |
Diameter | 3/8" |
Overall Height | 61/64" |
Drive Size | 3/16 in |
Slot Size | 7/8 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
For Use With | Workholding |
Holding Force | 2000 lb |
Material | Brass/Steel |
Features | Low Profile, Simple Design |
Application | Workholding |
Clamp Type | Cam Action |
Description
Fixture Clamp, Cam Action, Slot Size 7/8 in, For Use With Workholding, Application Workholding, Drive Size 3/16 in, Features Low Profile, Simple Design, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/4 in. Drive Metric 3-Row Socket Tray (14023)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- PROTO Ignition Wrench - 15/64" x 13/64" (J3211)
- HOUGEN 1 in. X 3 in. 12,000-Series Annular Cutter (3-12232)
- MITEE-BITE PRODUCTS Wedge Clamp (47105)
- MITEE-BITE PRODUCTS Slug 750, Wedge, 20 in. (63220)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK10 (50206)
- MITEE-BITE PRODUCTS Dluxe Mono-Bloc Strt-Up Kit, 1/2 in. (25725)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- J.W. WINCO GN145-B10-2-SW Flanged Connector Clamp (145-B10-2-SW)
- Mitee-Bite Products Fixture Clamps