Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamps, Cam Action, 1/2-13, 1in, PK8
Mfr # 10208
Zoro # G9326046
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Cam Action
- Thread Size 1/2"-13
- Thread Length 1 in
- Overall Width 1 in
- Material Brass/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 10208
- Zoro # G9326046
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 1 in |
Overall Width | 1 in |
Diameter | 1/2" |
Drive Size | 5/16 in |
Overall Height | 1-17/64" |
Slot Size | 1 in |
Details
Item | Fixture Clamp |
Clamp Style | Cam Action |
Material | Brass/Steel |
Holding Force | 4000 lb |
For Use With | Workholding |
Features | Low Profile, Simple Design |
Clamp Type | Cam Action |
Application | Workholding |
Description
Fixture Clamp, Cam Action, Slot Size 1 in, For Use With Workholding, Application Workholding, Drive Size 5/16 in, Features Low Profile, Simple Design, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30809)
- URREA 8 MM Full polished 12-point combination wrench (1208M)
- WELLER GearWrench 13 mm 12 Point Metric Ratcheting Combination Wrench 7 in. L 1 pc (86913)
- GYROS Carbon Steel Hex Rethreading Die, 16mm x 1-Inch, 1 Piece (92-91610)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M8, 16mm, PK12 (50208)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK4 (50205)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- Mitee-Bite Products Fixture Clamps