Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, Side Lock Xpansion Lathe#6
Mfr # 31370
Zoro # G9327972
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Side Lock Xpansion Lathe #6
- Overall Height 1-3/4"
- Holding Force 4000 lb
- Material Steel
- For Use With Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 31370
- Zoro # G9327972
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Overall Height | 1-3/4" |
Drive Size | M6 Hex Key |
Details
Item | Fixture Clamp |
Clamp Style | Side Lock Xpansion Lathe #6 |
Holding Force | 4000 lb |
Material | Steel |
For Use With | Workholding |
Application | Blind Holes, Lathing, Milling, Workholding |
Material - Machining | Steel |
Clamp Type | Side Lock Xpansion Lathe #6 |
Description
Fixture Clamp, Side Lock Xpansion Lathe #6, Steel, For Use With Workholding, Application Blind Holes, Lathing, Milling, Workholding, Drive Size M6 Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 4" 3/4"R (CF174)
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J6910M)
- BOSCH Electronic Module (1607233480)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- MITEE-BITE PRODUCTS Machinable Fixture Clamps, 1/2-13, 1in, PK4 (10508)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 8-32,6002lb. (60050)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- Mitee-Bite Products Fixture Clamps