Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, ID Xpansn#6, 5/8-11, 1-3/4in
Mfr # 31350
Zoro # G9327796
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #6
- Thread Size 5/8"-11
- Thread Length 1-3/4 in
- Diameter 5/8"
- Overall Height 1-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 31350
- Zoro # G9327796
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/8"-11 |
Thread Length | 1-3/4 in |
Diameter | 5/8" |
Overall Height | 1-9/16" |
Overall Width | 2-31/32 in |
Slot Size | 2.9720 in |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #6 |
Holding Force | 10,000 lb |
For Use With | Workholding |
Material | Steel |
Finish - Machining | Black Oxide |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Clamp Type | ID Xpansion #6 |
Application | Workholding |
Material - Machining | Steel |
Description
Fixture Clamp, ID Xpansion #6, Slot Size 2.9720 in, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP End Cutting Nippers, 9 In (32036)
- S & W MANUFACTURING Pull Ring Lock, Nose P, 5/8-11" (SSTPR58)
- GREENLEE Knock Out Die (KD-2)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Knife Edge, PK6 (56050)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #4, M12, 40mm (38250)
- MITEE-BITE PRODUCTS Knife Edge Clamps, Cam Action, 1/2-13, PK8 (22588B)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- MITEE-BITE PRODUCTS Loc-Jaw(TM) System, Side Actuated Clamp (14500)
- Mitee-Bite Products Fixture Clamps