Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in
Mfr # 31200
Zoro # G9327762
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #3
- Thread Size 3/8"-16
- Thread Length 1-1/2 in
- Material Steel
- Overall Height 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 31200
- Zoro # G9327762
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 1-1/2 in |
Overall Height | 1-1/8" |
Overall Width | 1-31/32 in |
Diameter | 3/8" |
Slot Size | 1.9680 in |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #3 |
Material | Steel |
Holding Force | 4500 lb |
For Use With | Workholding |
Application | Workholding |
Clamp Type | ID Xpansion #3 |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Description
Fixture Clamp, ID Xpansion #3, Slot Size 1.9680 in, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece Metric L-Shape Hex Key Set, 13613 (13613)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M8 x 50mm Steel External Thread, 65mm Handle Length (MH-413)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 17Mm Socket Imp 17Mm, M827 (M827)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- MITEE-BITE PRODUCTS Machinable Fixture Clamps, 5/8-11, PK4 (10510)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 3/4in. (24188)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- Mitee-Bite Products Fixture Clamps