Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, ID Xpansion #9, M16, 50mm
Mfr # 38500
Zoro # G9327945
original price:
$655.46
11% off
new price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #9
- Thread Size M16
- Thread Length 50.00mm
- Diameter 16mm
- Overall Width 132.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 38500
- Zoro # G9327945
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M16 |
Thread Length | 50.00mm |
Diameter | 16mm |
Overall Width | 132.90mm |
Overall Height | 45.50mm |
Slot Size | 132.90mm |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #9 |
Material | Steel |
For Use With | Workholding |
Holding Force | 44,500 N |
Finish - Machining | Black Oxide |
Clamp Type | ID Xpansion #9 |
Material - Machining | Steel |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Application | Workholding |
Description
Fixture Clamp, ID Xpansion #9, Slot Size 132.90mm, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 1/8 In x 50 ft, Blued Steel (31-010)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-1/8 inch (653202 2.1/8)
- PROTO Black Oxide Leverage Wrench - 2-5/8" (J2642PW)
- VEGA Ball-End Hex, 9/64 in Bit x 2 in (150BP0964A)
- MITEE-BITE PRODUCTS Extension Kit (14525)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- J.W. WINCO GN852.3-4000-T6S Latch Toggle Clamp (852.3-4000-T6S)
- Mitee-Bite Products Fixture Clamps