Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, ID Xpansion #9, 5/8-11, 2in
Mfr # 31500
Zoro # G9327823
original price:
$670.42
13% off
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #9
- Thread Size 5/8"-11
- Thread Length 2 in
- Material Steel
- Holding Force 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 31500
- Zoro # G9327823
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/8"-11 |
Thread Length | 2 in |
Overall Width | 5-15/64 in |
Diameter | 5/8" |
Overall Height | 1-51/64" |
Slot Size | 5.2320 in |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #9 |
Material | Steel |
Holding Force | 10,000 lb |
For Use With | Workholding |
Clamp Type | ID Xpansion #9 |
Material - Machining | Steel |
Application | Workholding |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Finish - Machining | Black Oxide |
Description
Fixture Clamp, ID Xpansion #9, Slot Size 5.2320 in, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 7 in H (DWST08165)
- KEO M3 - Medium 3 Flute Metric Cap Screw Kounterbore (56202)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 10 max.Size 34 mm (40250110)
- MAYHEW PRO Scraper, Carbon Steel, 1 1/2"W (14174)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 7/8H.x1/2W.x1-1/4D. In (22810)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 1/2in. (10642)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK4 (50205)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- Mitee-Bite Products Fixture Clamps