Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, ID Xpansion #8, 5/8-11, 2in
Mfr # 31450
Zoro # G9327814
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #8
- Thread Size 5/8"-11
- Thread Length 2 in
- Holding Force 10,000 lb
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 31450
- Zoro # G9327814
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/8"-11 |
Thread Length | 2 in |
Diameter | 5/8" |
Overall Height | 1-51/64" |
Overall Width | 5-15/64 in |
Slot Size | 5.2320 in |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #8 |
Holding Force | 10,000 lb |
For Use With | Workholding |
Material | Steel |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Clamp Type | ID Xpansion #8 |
Application | Workholding |
Description
Fixture Clamp, ID Xpansion #8, Slot Size 5.2320 in, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E16 Nut Grip 26mm 3/8 Sq. Drive (3425-E16(2B))
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- RIDGID Chain Extension Assembly (246)
- JACOBS 654 Drill Sleeve Outside 5MT/Inside 4MT (30428DN)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Knife Edge, PK6 (26050)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- Mitee-Bite Products Fixture Clamps