Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, ID Xpansion #4, M12, 40mm
Mfr # 38250
Zoro # G9327893
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #4
- Thread Size M12
- Thread Length 40.00mm
- Holding Force 26,255 N
- Diameter 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 38250
- Zoro # G9327893
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M12 |
Thread Length | 40.00mm |
Diameter | 12mm |
Overall Height | 31.80mm |
Overall Width | 56.00mm |
Slot Size | 56.00mm |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #4 |
Holding Force | 26,255 N |
For Use With | Workholding |
Material | Steel |
Clamp Type | ID Xpansion #4 |
Finish - Machining | Black Oxide |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Material - Machining | Steel |
Application | Workholding |
Description
Fixture Clamp, ID Xpansion #4, Slot Size 56.00mm, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hook Blade+Dispens 100P (11-983A)
- WILLIAMS Williams Punch/Chisel Holder (28449)
- ACDELCO 1/2" Angle Digital Torque Wrench 12.5 to 250 ft-lbs ARM303-4A (ARM303-4A-340)
- AVEN Tweezers, w/Coated, Tips, 8" (18430)
- MITEE-BITE PRODUCTS Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in (31250)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- Mitee-Bite Products Fixture Clamps