Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, ID Xpansion #3, M10, 35mm
Mfr # 38200
Zoro # G9327884
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #3
- Thread Size M10
- Thread Length 35.00mm
- Overall Width 50.00mm
- Holding Force 20,025 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 38200
- Zoro # G9327884
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Thread Length | 35.00mm |
Overall Width | 50.00mm |
Diameter | 10mm |
Overall Height | 28.60mm |
Slot Size | 50.00mm |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #3 |
Holding Force | 20,025 N |
Material | Steel |
For Use With | Workholding |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Clamp Type | ID Xpansion #3 |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Application | Workholding |
Description
Fixture Clamp, ID Xpansion #3, Slot Size 50.00mm, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 2 Cut D (4THD2)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 2 3/4 in L (J5441R-3/4)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001004)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Mono-Bloc Chain Clamp (06-040)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, M4, 25mm (38050)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 8-32,6002lb. (60050)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- Mitee-Bite Products Fixture Clamps