Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, ID Xpansion #2, M8, 30mm
Mfr # 38150
Zoro # G9327875
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style ID Xpansion #2
- Thread Size M8
- Thread Length 30.00mm
- Diameter 8mm
- Overall Height 24.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 38150
- Zoro # G9327875
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Thread Length | 30.00mm |
Diameter | 8mm |
Overall Height | 24.90mm |
Overall Width | 37.50mm |
Slot Size | 37.50mm |
Details
Item | Fixture Clamp |
Clamp Style | ID Xpansion #2 |
For Use With | Workholding |
Material | Steel |
Holding Force | 11,125 N |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Clamp Type | ID Xpansion #2 |
Application | Workholding |
Features | Easily Machined to Size on Lathe or Mill, Low Profile |
Description
Fixture Clamp, ID Xpansion #2, Slot Size 37.50mm, Steel, For Use With Workholding, Application Workholding, Features Easily Machined to Size on Lathe or Mill, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 40 mm Size, Standard Socket, Black Phosphate (49-66-6603)
- ZORO SELECT Toggle Clamp, Vert Hold, 250 Lb, SS, H 3.74 (13F617)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 -8 (930S8150)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Blunt Edge, PK4 (26075)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- MITEE-BITE PRODUCTS T-Nut Clamps, 18mm, ST, PK2 (50432)
- MITEE-BITE PRODUCTS Paper Roll, Wax Compound, 12in. x 5 ft. (10240)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#6, 5/8-11, 1-3/4in (31350)
- RAPTOR Four Flute Dovetail Cutter, Steel (RWP-DC405C)
- Mitee-Bite Products Fixture Clamps