Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, Compact Toe, 5/16-18, 1/2in
Mfr # 24106
Zoro # G9328374
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Compact Toe
- Thread Size 5/16"-18
- Thread Length 1/2 in
- Overall Width 1-45/64 in
- Holding Force 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 24106
- Zoro # G9328374
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 1/2 in |
Overall Width | 1-45/64 in |
Overall Depth | 3/4" |
Overall Height | 5/8" |
Slot Size | 1.7000 in |
Overall Length | 1.7000 in |
Details
Item | Fixture Clamp |
Clamp Style | Compact Toe |
Holding Force | 2000 lb |
Material | Steel |
For Use With | Workholding |
Clamp Type | Compact Toe |
Features | Compact Design |
Application | Workholding |
Description
Fixture Clamp, Compact Toe, Overall Length 1.7000 in, Slot Size 1.7000 in, For Use With Workholding, Application Workholding, Features Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- KEO Countersink, 3 Fl, 82 Deg, 3/4, Cobalt (55314)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (328182)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/4-20, 7/8in, PK6 (60750)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- Mitee-Bite Products Fixture Clamps