Shop All Fixture Clamps
Mitee-Bite Products
Fixture Clamp, Compact Toe, 1/2-13, 19/32in
Mfr # 24108
Zoro # G9328383
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Compact Toe
- Thread Size 3/8"-16
- Thread Length 19/32 in
- Material Steel
- Holding Force 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 24108
- Zoro # G9328383
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 19/32 in |
Overall Width | 2-1/8 in |
Overall Height | 5/8" |
Overall Depth | 1" |
Overall Length | 2.1200 in |
Slot Size | 2-1/8 in |
Details
Item | Fixture Clamp |
Clamp Style | Compact Toe |
Material | Steel |
Holding Force | 4000 lb |
For Use With | Workholding |
Application | Workholding |
Clamp Type | Compact Toe |
Features | Compact Design |
Description
Fixture Clamp, Compact Toe, Overall Length 2.1200 in, Slot Size 2-1/8 in, For Use With Workholding, Application Workholding, Features Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Inspection Mirror, XL Telescoping, 8in.L (E-2)
- OEMTOOLS 1-3/8" Jumbo Combination Wrench (22106)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L (54TM18)
- COLLINS AXE Double Bit Mich Ax 3.5Lb (DHM-3.5FX-C)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Knife Edge, PK8 (26020)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M8, 16mm, PK12 (50208)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 11/16in. (24168)
- MITEE-BITE PRODUCTS Dluxe Mono-Bloc Strt-Up Kit, 1/2 in. (25725)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- Mitee-Bite Products Fixture Clamps