Shop All Fixture Clamps
Mitee-Bite Products
Extension Arm
Mfr # 05-140
Zoro # G9329327
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Workholding
- Application Workholding
- Features Extra-Long Arm
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 05-140
- Zoro # G9329327
- Country of Origin France
- Category Fixture Clamps
Details
Item | Fixture Clamp |
Material | Steel |
For Use With | Workholding |
Application | Workholding |
Features | Extra-Long Arm |
Material - Machining | Steel |
Description
Fixture Clamp, Steel, For Use With Workholding, Application Workholding, Features Extra-Long Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Sledge, 16 lb, 33", Fiberglass (H-73FG)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.50mm (45828)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- KRAFT TOOL Stainless Steel Bucket Scoop (PL804)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS T-Nut Clamps, 18mm, ST, PK2 (50432)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#5, 5/8-11, 1-3/4in (31300)
- MITEE-BITE PRODUCTS Channel 375, Wedge, 20 in. (62020)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- Mitee-Bite Products Fixture Clamps