Shop All Collet Accessories
Mitee-Bite Products
Collet Wrench, 3J, Hand Held
Mfr # 1003J
Zoro # G9329677
original price:
$67.71
19% off
new price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 3J
- Type Hand Held
- Size 1-3/4 in
- For Use With 3J Collets
- Includes Fins and Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 1003J
- Zoro # G9329677
- Country of Origin United States
- Category Collet Accessories
Dimensions
Size | 1-3/4 in |
Overall Length | 4-1/4 in |
Details
Item | Collet Wrench |
Collet Series | 3J |
Type | Hand Held |
For Use With | 3J Collets |
Includes | Fins and Handle |
Compatible with Product Type | Collets, CNC Lathes |
Series | 3J |
Material - Machining | Steel |
Features | Bright Red Handle;Simplifies Insertion and Removal of Collets in the Spindle Nose |
Description
Collet Wrench, For Use With 3J Collets, Overall Length 4-1/4 in, Steel, Series 3J, Compatible with Product Type Collets, CNC Lathes, Features Bright Red Handle;Simplifies Insertion and Removal of Collets in the Spindle Nose, Size 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116M)
- EAZYPOWER Magnetic Screwdriver Bit Holder, 2-3/8" (81805/B)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6269)
- BLAIR Cutter 1-1/2" (BLR11368)
- MITEE-BITE PRODUCTS Collet Wrench, 5C, Hand Held (1005C)
- MITEE-BITE PRODUCTS Collet Wrench, 16C, Hand Held (1016C)
- MITEE-BITE PRODUCTS Collet Stop, 5C, Front Load (10105)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 3/8in, SeriesSK10 (SK10-3/8A)
- AMPG Fixture Mount, 5C, Steel, 4" x 3" (Z9570)
- Mitee-Bite Products Collet Accessories