Shop All Fixture Clamps
Mitee-Bite Products
Clamps, Wedge, M8, 30mm, PK4
Mfr # 81000
Zoro # G9326572
product price: $67.59
/pk 4, $16.90/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Size M8
- Thread Length 30.00mm
- Holding Force 8900 N
- Diameter 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 81000
- Zoro # G9326572
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Thread Length | 30.00mm |
Diameter | 8mm |
Overall Width | 24.80mm |
Overall Depth | 31.70mm |
Overall Height | 25.90mm |
Drive Size | 6.00mm |
Slot Size | 31.70mm |
Overall Length | 31.70mm |
T-Slot Width | 20.80mm |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
Holding Force | 8900 N |
For Use With | Workholding |
Material | Aluminum/Steel |
Features | Compact and Economical Design, Minimizes Tool Changes |
Application | Clamping Flat or Round Work Pieces |
For Use On | Pallet Changers |
Clamp Type | Wedge |
Description
Fixture Clamp, Wedge, Overall Length 31.70mm, Slot Size 31.70mm, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 6.00mm, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 6 Piece SAE Jumbo Angle Head Wrench Set (1-3/8" - 2") (22113)
- SPEEDAIRE Pistol Grip Air Gun, 24" Extension (2TEJ2)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 12 Foot Reinforced H Aluminum Welded End Cap (22-513)
- WESTWARD 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (45J223)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, M4, 25mm (38050)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Blunt Edge, PK4 (26075)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 3/4in. (24188)
- Mitee-Bite Products Fixture Clamps