Shop All Fixture Clamps
Mitee-Bite Products
Clamps, Wedge, 4-40, 1/2inL., PK6
Mfr # 60375
Zoro # G9326475
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Size #4-40
- Thread Length 1/2 in
- Overall Width 23/64 in
- Diameter 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 60375
- Zoro # G9326475
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | #4-40 |
Thread Length | 1/2 in |
Overall Width | 23/64 in |
Diameter | 7/64" |
Overall Depth | 15/32" |
Overall Height | 3/8" |
Drive Size | 3/32 in |
Slot Size | 0.4700 in |
T-Slot Width | 0.3100 in |
Overall Length | 0.4700 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
Holding Force | 310 lb |
For Use With | Workholding |
Material | Aluminum/Steel |
Application | Clamping Flat or Round Work Pieces |
For Use On | Pallet Changers |
Features | Compact and Economical Design, Minimizes Tool Changes |
Clamp Type | Wedge |
Description
Fixture Clamp, Wedge, Overall Length 0.4700 in, Slot Size 0.4700 in, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 3/32 in, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- ARROW FASTENER Titanium Metal/Wood Variety Pack, 3PC (OSC201VP-3)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.284 (111128400)
- RUKO 1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214805)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- MITEE-BITE PRODUCTS Smooth Clamp, Low Profile/Stainless, 20mm (28314)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 7/8H.x1/2W.x1-1/4D. In (22810)
- J.W. WINCO GN132-B13/4-B13/4-65-2-SW 2-Way Connector Clamp (132-B13/4-B13/4-65-2-SW)
- Mitee-Bite Products Fixture Clamps