Shop All Fixture Clamps
Mitee-Bite Products
Clamps, Wedge, 1/2-13, 2inL., PK2
Mfr # 61500
Zoro # G9326511
product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Size 1/2"-13
- Thread Length 2 in
- Holding Force 3500 lb
- Overall Height 1-33/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 61500
- Zoro # G9326511
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 2 in |
Overall Height | 1-33/64" |
Diameter | 1/2" |
Drive Size | 3/8 in |
Overall Depth | 7/8" |
Overall Width | 1-15/32 in |
T-Slot Width | 1.2150 in |
Slot Size | 1-7/8 in |
Overall Length | 1 7/8 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
Holding Force | 3500 lb |
Material | Aluminum/Steel |
For Use With | Workholding |
Application | Clamping Flat or Round Work Pieces |
Clamp Type | Wedge |
For Use On | Pallet Changers |
Features | Compact and Economical Design, Minimizes Tool Changes |
Description
Fixture Clamp, Wedge, Overall Length 1 7/8 in, Slot Size 1-7/8 in, For Use With Workholding, Application Clamping Flat or Round Work Pieces, Drive Size 3/8 in, Features Compact and Economical Design, Minimizes Tool Changes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- ARTU 3-1/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02860)
- MILWAUKEE TOOL 1-5/8" x 1" Annular Cutter (49-59-1625)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- MITEE-BITE PRODUCTS Strap Clamp, No Tap Hole, 7/16in. (35100)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- RAPTOR Pinch Block, 7075-T6511 Aluminum (RWP-702)
- Mitee-Bite Products Fixture Clamps