Shop All Fixture Clamps
Mitee-Bite Products
Clamps, M4, 12mm, Blunt Edge, PK8
Mfr # 56030
Zoro # G9327351
product price: $83.69
/pk 8, $10.46/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Low Profile
- Thread Size M4
- Thread Length 12.00mm
- Overall Width 12.70mm
- Diameter 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 56030
- Zoro # G9327351
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | M4 |
Thread Length | 12.00mm |
Overall Width | 12.70mm |
Diameter | 4mm |
Overall Depth | 12.70mm |
Slot Size | 12.70mm |
Details
Item | Fixture Clamp |
Clamp Style | Low Profile |
Material | Tool steel |
Holding Force | 6600 N |
For Use With | Workholding |
Features | Extremely Low Bite, Positive Down Force |
Application | Workholding |
Finish - Machining | Carbide |
Resistance Properties | Rip-Out Resistant |
Clamp Type | Blunt Edge, Low Profile |
Material - Machining | Steel |
Description
Fixture Clamp, Blunt Edge, Low Profile, Slot Size 12.70mm, Steel, For Use With Workholding, Application Workholding, Features Extremely Low Bite, Positive Down Force, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO 1966938 2 in. Forstner Drill Bit (GI3307516)
- KRAFT TOOL Brick Trowel, Margin, 2 x 5 in, Steel (RO58-5L)
- VEGA Torq-Set 10 Insert Bit x 1" Tin (125TS10-TI)
- OSG Die Item, 1/4"-32 Die Thread, 1" W (2703100)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- MITEE-BITE PRODUCTS T-Nut Clamps, 14mm, ST, PK2 (50428)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- MITEE-BITE PRODUCTS Clamps, Wedge, M8, 30mm, PK4 (81000)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- Mitee-Bite Products Fixture Clamps