Shop All Fixture Clamps
Mitee-Bite Products
Clamps, 8-32, 1/2in, Blunt Edge, PK8
Mfr # 26030
Zoro # G9327227
product price: $85.35
/pk 8, $10.67/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Low Profile
- Thread Size #8-32
- Thread Length 1/2 in
- Overall Depth 1/2"
- For Use With Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 26030
- Zoro # G9327227
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | #8-32 |
Thread Length | 1/2 in |
Overall Depth | 1/2" |
Diameter | 11/64" |
Overall Width | 1/2 in |
Slot Size | 1/2 in |
Details
Item | Fixture Clamp |
Clamp Style | Low Profile |
For Use With | Workholding |
Holding Force | 1500 lb |
Material | Tool steel |
Features | Extremely Low Bite, Positive Down Force |
Application | Workholding |
Finish - Machining | Carbide |
Material - Machining | Steel |
Resistance Properties | Rip-Out Resistant |
Clamp Type | Blunt Edge, Low Profile |
Description
Fixture Clamp, Blunt Edge, Low Profile, Slot Size 1/2 in, Steel, For Use With Workholding, Application Workholding, Features Extremely Low Bite, Positive Down Force, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Two-Hand Finish Sander, 6", 10mm Orbit (MR-610TH)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39508CLB123660)
- HYDE Knife Taping Wall Ss Pro 8In (09353)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 8-32,6002lb. (60050)
- MITEE-BITE PRODUCTS Wedge Clamp (47105)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK4 (50205)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,1900lb. (60080)
- J.W. WINCO GN146-B1.75-65-2-SW Flanged Connector Clamp (146-B13/4-65-2-SW)
- Mitee-Bite Products Fixture Clamps