Shop All Fixture Clamps
Mitee-Bite Products
Clamps, 4-40, 3/8in, Knife Edge, PK8
Mfr # 26000
Zoro # G9327184
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Low Profile
- Thread Size #4-40
- Thread Length 3/8 in
- Diameter 7/64"
- For Use With Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 26000
- Zoro # G9327184
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | #4-40 |
Thread Length | 3/8 in |
Diameter | 7/64" |
Overall Depth | 3/8" |
Overall Width | 3/8 in |
Slot Size | 3/8 in |
Details
Item | Fixture Clamp |
Clamp Style | Low Profile |
For Use With | Workholding |
Holding Force | 650 lb |
Material | Tool steel |
Clamp Type | Knife Edge, Low Profile |
Application | Workholding |
Material - Machining | Steel |
Finish - Machining | Carbide |
Features | Extremely Low Bite, Positive Down Force |
Resistance Properties | Rip-Out Resistant |
Description
Fixture Clamp, Knife Edge, Low Profile, Slot Size 3/8 in, Steel, For Use With Workholding, Application Workholding, Features Extremely Low Bite, Positive Down Force, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- GENERAL TOOLS Magnetic Pickup with Pivot Joint, 13 In (394)
- PICA Pocket with Classic Stonesman Pencil Bundle (505/02)
- PROTO Combination Wrench, Metric, 14mm Size (J1214MESB)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,4501lb. (60105)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/4-20, 7/8in, PK6 (60750)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, M4, 25mm (38050)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- MITEE-BITE PRODUCTS Standard Duty Riser Block (06-050)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/2-13, 2inL., PK2 (61500)
- Mitee-Bite Products Fixture Clamps