Shop All Fixture Clamps
Mitee-Bite Products
Clamps, 4-40, 3/8in, Brass Blunt Edge, PK8
Mfr # 26015
Zoro # G9327202
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Low Profile
- Thread Size #4-40
- Thread Length 3/8 in
- Overall Width 3/8 in
- Holding Force 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 26015
- Zoro # G9327202
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | #4-40 |
Thread Length | 3/8 in |
Overall Width | 3/8 in |
Overall Depth | 3/8" |
Diameter | 7/64" |
Slot Size | 3/8 in |
Details
Item | Fixture Clamp |
Clamp Style | Low Profile |
Holding Force | 200 lb |
Material | Tool steel |
For Use With | Workholding |
Finish - Machining | Carbide |
Clamp Type | Blunt Edge, Low Profile |
Resistance Properties | Rip-Out Resistant |
Application | Workholding |
Features | Extremely Low Bite, Positive Down Force |
Description
Fixture Clamp, Blunt Edge, Low Profile, Slot Size 3/8 in, For Use With Workholding, Application Workholding, Features Extremely Low Bite, Positive Down Force, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 12" Drill Bit Premium Percussion (DW5245)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- PROTO Double Box Wrench, 12 Points, 12-31/64" L (J111820L)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110R)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#5, 5/8-11, 1-3/4in (31300)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 5/16-18, PK12 (10201)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- MITEE-BITE PRODUCTS Mach. Fxture Clamp, Wedge, 8-32,6002lb. (60050)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/4-20, 7/8in, PK6 (60750)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- Mitee-Bite Products Fixture Clamps