Shop All Fixture Clamps
Mitee-Bite Products
Clamps, 4-40, 3/8in, Blunt Edge, PK8
Mfr # 26010
Zoro # G9327193
product price: $98.19
/pk 8, $12.27/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Low Profile
- Thread Size #4-40
- Thread Length 3/8 in
- For Use With Workholding
- Overall Depth 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 26010
- Zoro # G9327193
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | #4-40 |
Thread Length | 3/8 in |
Overall Depth | 3/8" |
Diameter | 7/64" |
Overall Width | 3/8 in |
Slot Size | 3/8 in |
Details
Item | Fixture Clamp |
Clamp Style | Low Profile |
For Use With | Workholding |
Holding Force | 650 lb |
Material | Tool steel |
Material - Machining | Steel |
Application | Workholding |
Clamp Type | Blunt Edge, Low Profile |
Finish - Machining | Carbide |
Features | Extremely Low Bite, Positive Down Force |
Resistance Properties | Rip-Out Resistant |
Description
Fixture Clamp, Blunt Edge, Low Profile, Slot Size 3/8 in, Steel, For Use With Workholding, Application Workholding, Features Extremely Low Bite, Positive Down Force, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench, 3/8Dr, 20-150 in.-lb. (1502MRMH)
- DEWALT Plunge Base for DW616/618 Routers (DW6182)
- REGAL CUTTING TOOLS #6-32 H3 3 Flt. Plug Hand Tap (008151AS)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD444B)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- MITEE-BITE PRODUCTS Mlt-Fxture Clamp, M12, 15mm, Stndrd, No Nose (53155)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,1900lb. (60080)
- MITEE-BITE PRODUCTS Standard Duty Riser Block (06-050)
- MITEE-BITE PRODUCTS Machinable Fixture Clamps, 5/8-11, PK4 (10510)
- Mitee-Bite Products Fixture Clamps