Shop All Fixture Clamps
Mitee-Bite Products
Clamps, 3/8-16, 1in, Blunt Edge, PK4
Mfr # 26075
Zoro # G9327281
product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Low Profile
- Thread Size 3/8"-16
- Thread Length 1 in
- Holding Force 6000 lb
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 26075
- Zoro # G9327281
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 1 in |
Diameter | 3/8" |
Overall Width | 1 in |
Overall Depth | 1" |
Slot Size | 1 in |
Details
Item | Fixture Clamp |
Clamp Style | Low Profile |
Holding Force | 6000 lb |
Material | Tool steel |
For Use With | Workholding |
Features | Extremely Low Bite, Positive Down Force |
Clamp Type | Blunt Edge, Low Profile |
Resistance Properties | Rip-Out Resistant |
Finish - Machining | Carbide |
Application | Workholding |
Material - Machining | Steel |
Description
Fixture Clamp, Blunt Edge, Low Profile, Slot Size 1 in, Steel, For Use With Workholding, Application Workholding, Features Extremely Low Bite, Positive Down Force, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (282351)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- TEKTON 3/8 Inch Drive x 7/8 Inch 6-Point Socket (SHD12022)
- LENOX Hole Saw (LXAH3112)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Knife Edge, PK6 (26050)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, M4, 25mm (38050)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- MITEE-BITE PRODUCTS Extension Arm (05-140)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- Mitee-Bite Products Fixture Clamps