Shop All Fixture Clamps
Mitee-Bite Products
Channel 375, Wedge, 20 in.
Mfr # 62020
Zoro # G9326624
original price:
$61.29
10% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Style Wedge
- Thread Length 20 in
- Material Aluminum/Steel
- Holding Force 11,240 lb
- For Use With Workholding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 62020
- Zoro # G9326624
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Thread Length | 20 in |
Details
Item | Fixture Clamp |
Clamp Style | Wedge |
Material | Aluminum/Steel |
Holding Force | 11,240 lb |
For Use With | Workholding |
Features | Fabricated in Different Lengths to Suit any Requirement |
Material - Machining | Steel |
Application | Workholding |
Clamp Type | Wedge |
Description
Fixture Clamp, Wedge, Steel, For Use With Workholding, Application Workholding, Features Fabricated in Different Lengths to Suit any Requirement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/4 System Hose to Hose Y Pac of 2 (8525-100A)
- WESTWARD #35 2-5/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT3)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- ICS Air Filter, Polyester (71752)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, M4, 25mm (38050)
- MITEE-BITE PRODUCTS Fxture Clamps, Cam Action, 8-32, 3/8in, PK10 (10202)
- MITEE-BITE PRODUCTS Dluxe Mono-Bloc Strt-Up Kit, 1/2 in. (25725)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #5, M16, 45mm (38300)
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, Modulr, Large, No Nose (23178)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- Mitee-Bite Products Fixture Clamps