Shop All Machining Vises
Mitee-Bite Products
Base Unit, Vacuum, 25 x 140 x 315mm
Mfr # 45375
Zoro # G9328076
product price: $2,222.99
/ea
Free Shipping & Returns
$2,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 x 140 x 315mm
- For Use With Fixtures
- Features Vacuum Workholding
- Includes Fittings, Gaskets, Hoses
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 45375
- Zoro # G9328076
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 25 x 140 x 315mm |
Overall Height | 1 in |
Overall Length | 12.375 in |
Overall Width | 5.5 in |
Details
Item | Vise Vacuum Base Unit |
For Use With | Fixtures |
Features | Vacuum Workholding |
Includes | Fittings, Gaskets, Hoses |
Number of Pieces | 1 |
Type | Vacuum |
Product Type | Base Unit |
Compatible Product Type | Fixtures |
Description
Vise Vacuum Base Unit, Vacuum, 25 x 140 x 315mm, For Use With Fixtures, Features Vacuum Workholding, Number of Pieces 1, Includes Fittings, Gaskets, Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 10mm Standard Metric Combinati (CMMT42914)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Taper Hand Tap (DWTT14X1.25)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- DRILL AMERICA 3/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/32)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- Mitee-Bite Products Machining Vises