Shop All Machining Vises
Mitee-Bite Products
Aluminum Blank Pallet, Vise Pallet, 6x8in
Mfr # 24100
Zoro # G9328821
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clamps and Fixtures
- Size 6 in x 8 in
- Number of Pieces 1
- Type Vise Pallet
- Features Vise Pallets are Qualified Two Places So They Can Rest on Parallels or on the Top of the Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 24100
- Zoro # G9328821
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 6 in x 8 in |
Details
For Use With | Clamps and Fixtures |
Item | Vise Blank Pallet |
Number of Pieces | 1 |
Type | Vise Pallet |
Features | Vise Pallets are Qualified Two Places So They Can Rest on Parallels or on the Top of the Jaws |
Description
Vise Blank Pallet, Vise Pallet, 6 in x 8 in, For Use With Clamps and Fixtures, Features Vise Pallets are Qualified Two Places So They Can Rest on Parallels or on the Top of the Jaws, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- DRILL AMERICA 1/16" HSS Left Hand Jobber Length Drill Bit (DWDLH1/16)
- DYNAMIC Tools 3/8" Drive 12 Point SAE, 15/16" Standard Length, Chrome Socket (D009430)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- GS TOOLING 6" x 7.5" Precision Milling Machine Vises (327275M)
- Mitee-Bite Products Machining Vises